LAPTOP PRIVACY FILTER 16:9 ASPECT RATIO
Mfr # ASF141W9USZ
Zoro # G616268907
product price: $38.99
/eaSold in multiples of 5 for $194.95
Key Features
Color
Clear
Aspect Ratio
16:9
Blue Light Reduction
Yes
Height
6.89 in
Durability
Glare Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASF141W9USZ
Zoro #
G616268907
UPC #
92636255701
Country of Origin
Taiwan, Province of China
Dimensions
Height
6.89 in
Depth
39.37 mil
Width
12.20 in
Display Size Supported
14.1 in
Details
Color
Clear
Aspect Ratio
16:9
Blue Light Reduction
Yes
Durability
Glare Resistant
Widescreen
Yes
Product Type
Privacy Screen Filter
Display Type Supported
LCD
Screen Attachment
Adhesive Strip, Flip
Orientation
Landscape
Anti-glare
Yes
Anti-microbial
Yes
Compatible Devices
Notebook
Features
SafeGuard, Easy to Apply, Privacy, Anti-reflective, Anti-bacterial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.