Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LCD MONITOR PRIVACY SCREEN

  • Mfr # ASF24W9USZ

  • Zoro # G916269178


product price: $95.29
/ea
Sold in multiples of 5 for $476.45
Free Shipping & Returns

Key Features

Length
20.9 in
Widescreen
Yes
Blue Light Reduction
Yes
Compatibility
24.0 in Monitors
Display Size Supported
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASF24W9USZ
Zoro #
G916269178
UPC #
92636261320
Country of Origin
Taiwan, Province of China

Dimensions

Length
20.9 in
Display Size Supported
24 in
Height
11.75 in

Details

Widescreen
Yes
Blue Light Reduction
Yes
Compatibility
24.0 in Monitors
Compatible Devices
Monitor
Aspect Ratio
16:9
Anti-glare
Yes
Display Type Supported
LCD
Features
Reusable, Privacy, Anti-bacterial, Easy to Apply, Anti-reflective
Anti-microbial
Yes
Product Type
Privacy Screen Filter
Material
Silicon
Screen Attachment
Adhesive Strip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.