
LOCK SLOT ADAPTER WITH 3M ADHESIVE
Mfr # ASP001GLX
Zoro # G614920814
product price: $12.49
/eaKey Features
Material
Zinc Alloy
Length
1.3"
Width
1.3"
Height
0.3"
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASP001GLX
Zoro #
G614920814
UPC #
92636352868
Country of Origin
Taiwan, Province of China
Dimensions
Length
1.3"
Width
1.3"
Height
0.3"
Details
Item
Lock Slot
Material
Zinc Alloy
Color
Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.