Magnetic Privacy Screen for MacBook Pro
Mfr # ASM16MBP9GL
Zoro # G916425109
product price: $75.99
/ea
Free Shipping & Returns
Key Features
Widescreen
Yes
Anti-glare
Yes
Compatibility
Apple - MacBook Pro 16-inch (2019)
Touch Compatibility
Yes
Product Type
Privacy Screen Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASM16MBP9GL
Zoro #
G916425109
UPC #
92636347215
Country of Origin
Taiwan, Province of China
Dimensions
Depth
10 mil
Display Size Supported
16 in
Height
13.82 in
Width
8.90 in
Details
Widescreen
Yes
Anti-glare
Yes
Compatibility
Apple - MacBook Pro 16-inch (2019)
Touch Compatibility
Yes
Product Type
Privacy Screen Filter
Orientation
Landscape
Cell Phone/Tablet/Smart Watch Model Compatibility
16 in Macbook Pro
Blue Light Reduction
Yes
Screen Attachment
Magnetic
Aspect Ratio
16:10
Display Type Supported
LCD
Compatible Devices
MacBook Pro
Features
Easy to Apply, Anti-reflective, Easy to Remove, Touch Sensitive, Magnetic
Color
Clear
Anti-microbial
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.