Zoro Homepage

Metro Rolling NB Case, TBR003US

  • Mfr # TBR003US

  • Zoro # G6824475


product price: $87.25
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Black
Product Type
Carrying Case
Style
Roller
Compatibility
Notebook - Up to 15.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBR003US
Zoro #
G6824475
UPC #
92636234881
Country of Origin
Unknown

Details

Material
Polyester
Color
Black
Product Type
Carrying Case
Style
Roller
Compatibility
Notebook - Up to 15.4"

Description

The Targus Metro Rolling Notebook Case is designed to protect notebooks with up to 15.4 screens. The closed cell foam padding keeps your notebook protected while the durable/water resistant 1200D polyester material keeps belongings dry in wet weather. The front zip-down workstation includes pen loops, a business card holder, zippered pocket, cell phone pocket and large pouch to store additional accessories. The Metro Rolling Notebook Case also includes a large zippered compartment to store office essentials or clothing for overnight trips. The telescoping handle retracts into a zippered compartment when not in use and the case includes a dual carry handle for added convenience. The Metro Rolling Notebook Case is a functional transit case designed for professionals on the go.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.