Zoro Homepage

Midsize Comfort Multi-Device Antimicrobial Wireless Mouse

  • Mfr # AMB582GL

  • Zoro # G310072305


product price: $31.99
/ea

Key Features

Color
Black
Features
Adjustable DPI
Compatible With
Mac OS
Corded/Wireless
Wireless
Number of Batteries
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMB582GL
Zoro #
G310072305
UPC #
92636353063
Country of Origin
China

Dimensions

Battery Size
AA
Mouse Size Class
Mid Size

Details

Item
Mouse
Color
Black
Features
Adjustable DPI
Compatible With
Mac OS
Corded/Wireless
Wireless
Number of Batteries
1
Includes
Midsize Comfort Multi-Device Antimicrobial Wireless Mouse, (1) AA Battery
Platform Supported
Mac
Movement Detection
Optical
Ergonomic Design
Right-handed
Bluetooth Version
5
Pointing Device Wireless Technology
Bluetooth/Radio Frequency
Movement Resolution
2400 dpi
Scroller Type
Scroll Wheel
Wireless Operating Frequency
2.40 GHz

Description

Put productivity at your fingertips with the Midsize Comfort Multi-Device Antimicrobial Wireless Mouse. Experience freedom from cords with two wireless connectivity options, 2.4Ghz or Bluetooth, and the option to easily connect up to three devices. Its adjustable DPI optical sensor 800, 1200, 1600, or 2400 accommodates your desired mouse sensitivity level, so you can work precisely wherever you go.For an added benefit, this mouse features Targus DefenseGuard Antimicrobial Protection, which creates a cleaner surface and works continuously to protect the mouse by preventing the growth of microorganisms. Unlike topically applied sprays, DefenseGuard mice are treated with an antimicrobial additive that does not wear off and lasts for the life of the product.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.