Zoro Homepage

Midsize Multi-Device Bluetooth Antimicrobial Keyboard

  • Mfr # AKB863US

  • Zoro # G510069907


product price: $38.39
/ea

Key Features

Corded/Wireless
Wireless
Color
Black
Compatible With
macOS
Key Layout
QWERTY
Height
5.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKB863US
Zoro #
G510069907
UPC #
92636352790
Country of Origin
China

Dimensions

Height
5.07 in
Width
0.73 in
Length
14.69 in
Battery Size Supported
AAA

Details

Item
Keyboard
Corded/Wireless
Wireless
Color
Black
Compatible With
macOS
Key Layout
QWERTY
Features
Battery Indicator
Includes
Battery
Bluetooth Version
5.1
Platform Supported
PC
Wireless Technology
Bluetooth
Number of Batteries Supported
2

Description

Connect with ease and start your typing with this just-right keyboard. Merging the convenience of a keypad and a slimline design, the Midsize Multi-Device Bluetooth Antimicrobial Keyboard was developed for the busy professional to effortlessly slip into the side of your briefcase or backpack. Using a reliable and power saving Bluetooth 5.1 connection, you can take your wireless workspace on the road.For an added benefit, this keyboard features Targus DefenseGuard Antimicrobial Protection*, which creates a cleaner surface and works continuously to protect the keyboard by preventing the growth of microorganisms. Unlike topically applied sprays, DefenseGuard keyboards are treated with an antimicrobial additive that does not wear off and lasts for the life of the product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.