
MIDSIZE MULTIDEVICE WIRELESS KEYBOARD W
Mfr # AKB863US
Zoro # G614878092
product price: $38.99
/eaKey Features
Color
Black
Key Layout
QWERTY
Length
14.69"
Operating System Supported
macOS, Windows
Keys Layout
QWERTY
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AKB863US
Zoro #
G614878092
UPC #
92636352790
Country of Origin
China
Dimensions
Length
14.69"
Keyboard/Keypad Height
5.07 in
Battery Size Supported
AAA
Keyboard/Keypad Width
0.73 in
Keyboard/Keypad Length
14.69 in
Details
Item
Keyboard
Color
Black
Key Layout
QWERTY
Operating System Supported
macOS, Windows
Keys Layout
QWERTY
Bluetooth Version
5.1
Localization
English (US)
Battery Included
Yes
Number of Batteries Supported
2
Keyboard/Keypad Connectivity Technology
Wireless
Platform Supported
PC, Mac
Keyboard/Keypad Wireless Technology
Bluetooth
Keyboard/Keypad Features
Multi-host Support, On/Off Switch, Battery Indicator, Antimicrobial, Numeric Keypad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.