Zoro Homepage

MULTIDEVICE COMPACT WIRELESS MOUSE WA

  • Mfr # AMB581GL

  • Zoro # G714909573


product price: $25.85
/ea

Key Features

Color
Black
Compatible With
Windows, Mac OS, ChromeOS
Number of Buttons
3
Length
2.4 in
Height
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMB581GL
Zoro #
G714909573
UPC #
92636353056
Country of Origin
China

Dimensions

Length
2.4 in
Height
4.3 in
Width
1.2 in

Details

Item
Mouse
Color
Black
Compatible With
Windows, Mac OS, ChromeOS
Number of Buttons
3
Device Supported
Mobile Phone, Tablet
Bluetooth Version
5
Pointing Device Connectivity Technology
Wireless
Ergonomic Fit
Symmetrical
OS Compatibility
Windows, ChromeOS, Mac OS
Platform Supported
Mac, PC
Pointing Device Wireless Technology
Bluetooth/Radio Frequency
Wireless Operating Frequency
2.40 GHz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.