PET ANTIMICROBIAL SCREEN PROTECTOR IPAD MINI 6TH GEN CLEAR 8.3INCH
Mfr # AWV353AMGL
Zoro # G014909273
product price: $24.69
/eaKey Features
Color
Clear
Material
Polyethylene Terephthalate (PET)
Compatible With
Apple iPad mini 6th gen., 8.3"
Length
7.6 in
Features
Bubble-free, Antimicrobial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWV353AMGL
Zoro #
G014909273
UPC #
92636360580
Country of Origin
Taiwan, Province of China
Dimensions
Length
7.6 in
Width
5.16 in
Height
10 mil
Display Size Supported
8.3 in
Details
Item
Screen Protector
Color
Clear
Material
Polyethylene Terephthalate (PET)
Compatible With
Apple iPad mini 6th gen., 8.3"
Features
Bubble-free, Antimicrobial
Anti-glare
Yes
Touch Compatibility
Yes
Anti-microbial
Yes
Display Type Supported
LCD
Durability
Fingerprint Resistant, Scratch Resistant, Damage Resistant
Device Supported
iPad mini (6th Generation)
Cell Phone/Tablet/Smart Watch Model Compatibility
iPad mini (6th Generation)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.