Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PORTABLE LAPTOP TABLET STAND+DOCK SILVER

  • Mfr # AWU100005GL

  • Zoro # G314884294


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
10.24"
Width
2.44"
Mounting
Portable
Maximum Data Transfer Rate
640-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWU100005GL
Zoro #
G314884294
UPC #
92636357375
Country of Origin
China

Dimensions

Height
10.24"
Width
2.44"
Length
10.1 in

Details

Color
Silver
Mounting
Portable
Maximum Data Transfer Rate
640-MB/s
Screen Mode Supported
4K
Connectivity Technology
Wired
Number of USB Type-A Ports
2
Host Interface
USB Type C
Number of USB 3.2 Gen 1 Type-A Ports
2
HDMI
Yes
Total Number of USB Ports
3
Device Supported
Notebook/Workstation/Keyboard/Mouse/Hard Drive
USB Type-C
Yes
USB Power Delivery
100W
Ethernet Technology
Gigabit Ethernet
Number of USB Type-C Ports
1
Network (RJ-45)
Yes
Number of HDMI Ports
1
Number of Displays Supported
1
Supported Resolutions
3840 x 2160
USB Type-A
Yes
Number of RJ-45 Ports
1
Number of DisplayPorts
0
Number of Mini DisplayPort
0
Operating System
Windows, Android, Linux, Ubuntu, macOS, ChromeOS
Number of USB Ports
3
Item
Docking Station
Data Transfer Rate
640 MB/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.