Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PORTABLE LAPTOP TABLET STAND+HUB SILVER

  • Mfr # AWU100205GL

  • Zoro # G114884326


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum
Height
10"
Width
2.4"
Depth
0.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWU100205GL
Zoro #
G114884326
UPC #
92636357399
Country of Origin
Viet Nam

Dimensions

Height
10"
Width
2.4"
Depth
0.8"
Height Adjustable
Yes
Maximum Screen Size Supported
15.6"
Minimum Screen Size Supported
10"
Min. Screen Size Supported
10 in
Max. Screen Size Supported
15.60 in

Details

Color
Silver
Material
Aluminum
Item
Notebook Stand
Application
Mouse, Keyboard, Notebook
Features
Overheat Protection, Lightweight, Robust, Portable, Heat Resistant, Compact, Sturdy, USB Hub, Foldable, Cable Management, Durable; Height Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.