
PRO-TEK CASE FOR IPAD 10TH GEN BLACK 10.9 INCH
Mfr # THZ934GL
Zoro # G514883813
product price: $56.45
/eaKey Features
Width
0.8"
Height
10"
Material
Thermoplastic Polyurethane (TPU), Polyurethane
Depth
8"
Closure Type
Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THZ934GL
Zoro #
G514883813
UPC #
92636364144
Country of Origin
China
Dimensions
Width
0.8"
Height
10"
Depth
8"
Maximum Screen Size Supported
10.9"
Length
8"
Details
Item
Carrying Case
Material
Thermoplastic Polyurethane (TPU), Polyurethane
Closure Type
Magnetic
Tablet Model Compatibility
iPad (10th Generation), iPad (11th Generation)
Style
Folio
Durability
Drop Resistant, Bump Resistant, Anti-slip Interior
Compatibility
Apple - iPad (10th/11th Generation), Pencil
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.