Zoro Homepage

PRO-TEK CASE FOR IPAD 10TH GEN BLUE 10.9 INCH

  • Mfr # THZ93402GL

  • Zoro # G314883754


product price: $51.29
/ea

Key Features

Width
7.1 in
Height
9.7 in
Material
Polyurethane, Thermoplastic Polyurethane (TPU)
Durability
Drop Resistant, Ding Resistant, Anti-slip Interior, Bump Resistant
Compatibility
Apple - iPad (10th Generation), Pencil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THZ93402GL
Zoro #
G314883754
UPC #
92636364151
Country of Origin
China

Dimensions

Width
7.1 in
Height
9.7 in
Length
8 in
Depth
0.6 in
Maximum Screen Size Supported
10.9 in

Details

Item
Carrying Case
Material
Polyurethane, Thermoplastic Polyurethane (TPU)
Durability
Drop Resistant, Ding Resistant, Anti-slip Interior, Bump Resistant
Compatibility
Apple - iPad (10th Generation), Pencil
Tablet Model Compatibility
iPad (10th Generation)
Printed Design/Pattern/Texture
Textured
Style
Folio
Closure Type
Magnetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.