Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRO-TEK CASE FOR IPAD 7TH GEN 10.2, I

  • Mfr # THZ852GL

  • Zoro # G316424962


product price: $52.85
/ea

Key Features

Width
10.3"
Closure Type
Magnetic
Style
Folio
Height
7.2"
Material
Thermoplastic Polyurethane (TPU), Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THZ852GL
Zoro #
G316424962
UPC #
92636344139
Country of Origin
China

Dimensions

Width
10.3"
Height
7.2"
Minimum Screen Size Supported
10.2"
Depth
0.6"
Maximum Screen Size Supported
10.5"
Length
7.3"

Details

Closure Type
Magnetic
Style
Folio
Material
Thermoplastic Polyurethane (TPU), Polyurethane
Item
Carrying Case
Color
Black
Tablet Model Compatibility
iPad (7th Generation), iPad Air, iPad (8th Generation), iPad Pro, iPad (9th Generation)
Compatibility
Apple - iPad (9th/8th/7th gen.)iPad Air, iPad Pro, Apple Pencil
Case Features
Reinforced Corner, Bezel, Flexible, Stylus Holder
Durability
Ding Resistant, Ding Resistant Corner, Drop Resistant, Bump Resistant Corner, Bump Resistant, Anti-slip Interior

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.