Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRO-TEK CLEAR CASE FOR IPAD 10TH GEN. CLEAR 10.9IN

  • Mfr # THD935GL

  • Zoro # G416268992


product price: $45.99
/ea
Sold in multiples of 5 for $229.95

Key Features

Style
Folio
Case Features
Sturdy, Magnetic, Pencil Holder, Stylus Holder
Length
10"
Depth
10.2"
Tablet Model Compatibility
iPad (10th Generation), iPad (11th Generation)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THD935GL
Zoro #
G416268992
UPC #
92636366285
Country of Origin
China

Dimensions

Length
10"
Depth
10.2"
Height
0.6"
Width
7.7"
Maximum Screen Size Supported
10.9"

Details

Style
Folio
Case Features
Sturdy, Magnetic, Pencil Holder, Stylus Holder
Tablet Model Compatibility
iPad (10th Generation), iPad (11th Generation)
Color
Clear
Material
Thermoplastic Polyurethane (TPU), Polycarbonate
Compatibility
Apple -iPad (10th/11th Generation) , Pencil
Durability
Shock Absorbing, Scratch Resistant, Drop Resistant
Item
Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.