Zoro Homepage

PRO-TEK ROTATING CASE FOR 10.9 IPAD AI

  • Mfr # THZ866GL

  • Zoro # G715227065


product price: $51.99
/ea

Key Features

Width
0.8 in
Height
10.2 in
Material
Polyurethane
Compatibility
Apple - iPad Air (4th Generation), iPad Air (5th Generation), iPad Pro, iPad Pro (2nd Generation), iPad Pro (3rd Generation), Pencil
Length
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THZ866GL
Zoro #
G715227065
UPC #
92636351717
Country of Origin
China

Dimensions

Width
0.8 in
Height
10.2 in
Length
7.5 in
Minimum Screen Size Supported
10.9 in
Maximum Screen Size Supported
11 in

Details

Item
Carrying Case
Material
Polyurethane
Compatibility
Apple - iPad Air (4th Generation), iPad Air (5th Generation), iPad Pro, iPad Pro (2nd Generation), iPad Pro (3rd Generation), Pencil
Rugged
Yes
Closure Type
Magnetic
Case Features
Stylus Holder, 360° Rotation, Landscape/Portrait Viewable, Sturdy, Reinforced Corner
Printed Design/Pattern/Texture
Geometric, Textured
Durability
Impact Resistant, Drop Resistant, Anti-slip Interior, Bump Resistant, Damage Resistant
Tablet Model Compatibility
iPad Air (4th Generation), iPad Pro (3rd Generation), iPad Pro (2nd Generation), iPad Pro, iPad Pro (4th Generation), iPad Air (5th Generation)
Style
Folio

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.