
Protect Case for Microsoft Surface Pro 9
Mfr # THD918GLZ
Zoro # G110069819
product price: $64.45
/eaKey Features
Material
Polycarbonate
Color
Black
Application
Tablet
Brand Compatibility
Microsoft
Case Features
Elastic Strap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THD918GLZ
Zoro #
G110069819
UPC #
092636363277
Country of Origin
China
Dimensions
Max. Screen Size Supported
13 in
Details
Item
Carrying Case
Material
Polycarbonate
Color
Black
Application
Tablet
Brand Compatibility
Microsoft
Case Features
Elastic Strap
Tablet Model Compatibility
Surface Pro 11
Features
Shock Absorbing Shell
Rugged
Yes
Compatibility
Microsoft - Surface Pro 9 , Surface Pro 10, Surface Pro 11, Surface Pen
Carrying Options
Hand Strap
Description
Lightweight and durable, the Targus Protect Case helps keep your Microsoft Surface Pro 9 protected. With its hardened shell with shock-absorbing materials, it meets the rigorous MIL-STD-810G standards that help protect your device from sudden drops and accidental slips.With an integrated stand, it easily transitions to multiple viewing and typing positions. Its precision cut holes enable you to access all the ports and camera without taking off the case.Designed for Surface - ApprovedWeve created this case exclusively for the Surface Pro 9 - working in conjunction with Microsoft to ensure it works with and enhances the experience of your Surface Pro 9.Military Grade ProtectionMinor drops and bumps are no problem for this case despite its slim size. The Protect Case passes rigorous MIL-STD 810G testing to ensure it can protect your Surface Pro 9 from drops up to four feet for added peace of mind.Perfectly PortableWith its elastic hand strap, convenient kickstand, and compatibility with the Targus Shoulder Strap THA101GLZ, sold separately, this case allows you to seamlessly carry and stand your Surface Pro 9 anywhere you go.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.