
PROTECTIVE FORM-FIT COVER FOR DELL LATITUDE 5330 2-IN-1 CLEAR 13
Mfr # THZ923GLZ
Zoro # G814883742
product price: $37.59
/eaKey Features
Color
Clear
Max. Screen Size Supported
13"
Compatibility
Dell - Latitude 5330 (2-in-1)
Height
0.8 in
Application
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THZ923GLZ
Zoro #
G814883742
UPC #
92636362249
Country of Origin
China
Dimensions
Max. Screen Size Supported
13"
Height
0.8 in
Length
12.05 in
Width
8.3 in
Details
Color
Clear
Compatibility
Dell - Latitude 5330 (2-in-1)
Application
Notebook
Item
Case
Material
Polycarbonate
Brand Compatibility
Dell
Features
Slip Resistant, Bump Resistant
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.