Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProTek Case iPad 10th Gen

  • Mfr # THZ934GL

  • Zoro # G613750757


product price: $59.89
/ea

Key Features

Width
0.8"
Height
10"
Material
Thermoplastic Polyurethane (TPU), Polyurethane
Maximum Screen Size Supported
10.9"
Compatibility
Apple - iPad (10th/11th Generation), Pencil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THZ934GL
Zoro #
G613750757
UPC #
92636364144
Country of Origin
China

Dimensions

Width
0.8"
Height
10"
Maximum Screen Size Supported
10.9"
Depth
8"
Length
8"

Details

Item
Carrying Case
Material
Thermoplastic Polyurethane (TPU), Polyurethane
Compatibility
Apple - iPad (10th/11th Generation), Pencil
Closure Type
Magnetic
Tablet Model Compatibility
iPad (10th Generation), iPad (11th Generation)
Durability
Drop Resistant, Bump Resistant, Anti-slip Interior
Style
Folio
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.