Shop TARGUS
See all product information
Create Account
Replacement Install Kit for Targus Privacy Screens - Clear
- Mfr # ASF003GLZ
- Zoro # G314884164
product price:Â
$
7.69
/ea
Sold in multiples of 2 for
$15.38
Key Features
Width
2 in
Color
Clear
Includes
Parts for 4 installation options Cleaning cloth User guide
Compatibility
Targus Privacy Screens: ASF125W9USZ ASF141W9USZ ASF14W9USZ ASF156W9USZ ASF133W9USZ ASF15USZ ASF17USZ
Product Type
Installation Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASF003GLZ
- Zoro #
- G314884164
- UPC #
- 92636350994
- Country of Origin
- Taiwan, Province of China
- Color
- Clear
- Includes
- Parts for 4 installation options Cleaning cloth User guide
- Compatibility
- Targus Privacy Screens: ASF125W9USZ ASF141W9USZ ASF14W9USZ ASF156W9USZ ASF133W9USZ ASF15USZ ASF17USZ
- Item
- Installation Kit
- Product Type
- Installation Kit
Dimensions
- Width
- 2 in
Description
REPLACEMENT INSTALL KIT FOR TARGUS PRIVACY SCREENS CLEAR
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.