Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RUGGED CASE FOR DELL LATITUDE 732

  • Mfr # THZ892GLZ

  • Zoro # G014883740


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Length
12.3 in
Compatibility
Dell - Latitude 7320
Rugged
Yes
Includes
Shoulder Strap
Height
9.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THZ892GLZ
Zoro #
G014883740
UPC #
92636354619
Country of Origin
China

Dimensions

Length
12.3 in
Height
9.2 in
Depth
1.3 in
Width
12.3 in

Details

Compatibility
Dell - Latitude 7320
Rugged
Yes
Includes
Shoulder Strap
Features
Dust Resistant, Liquid Resistant, Drop Resistant
Carrying Options
Hand Strap, Shoulder Strap
Item
Carrying Case
Case Features
Kickstand, Rotating Hand Strap, Stylus Holder
Protection Level
Best
Material
Silicone
Brand Compatibility
Dell
Application
Notebook
Color
Black

Description

TARGUS RUGGED CASE FOR DELL LATITUDE 732

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.