Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safe Fit Tmuniversal 7-8.5In 360 Rotating Tablet Case Black 8.5In

  • Mfr # THZ784GL

  • Zoro # G0100918


product price: $36.29
/ea

Key Features

Color
Black
Maximum Screen Size Supported
9"
Height
0.7"
Withstand Drop Height
48"
Width
5.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THZ784GL
Zoro #
G0100918
UPC #
92636338701
Country of Origin
Unknown

Dimensions

Maximum Screen Size Supported
9"
Height
0.7"
Withstand Drop Height
48"
Width
5.9"
Minimum Screen Size Supported
6.8"
Depth
8.9"
Length
8.9"

Details

Color
Black
Material
Polyurethane
Closure Type
Magnetic
Item
Carrying Case
Case Features
360° Rotation, Landscape/Portrait Viewable, Flexible, Reinforced, Ergonomic
Durability
Anti-slip Interior, Shock Absorbing Corner, Ding Resistant, Scratch Resistant, Bump Resistant, Drop Resistant
Style
Folio

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.