
SAFE FIT UNIVERSAL 9-11 360 ROTATING
Mfr # THZ785GL
Zoro # G815227071
product price: $37.65
/eaKey Features
Width
7.8 in
Height
10.8 in
Material
Polyurethane
Closure Type
Magnetic
Style
Folio
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THZ785GL
Zoro #
G815227071
UPC #
92636338725
Country of Origin
China
Dimensions
Width
7.8 in
Height
10.8 in
Depth
0.8 in
Maximum Screen Size Supported
10.5 in
Length
10.8 in
Minimum Screen Size Supported
9 in
Details
Item
Carrying Case
Material
Polyurethane
Closure Type
Magnetic
Style
Folio
Case Features
Flexible, 360° Rotation, Reinforced Corner, Landscape/Portrait Viewable, Ergonomic
Durability
Bump Resistant, Ding Resistant, Drop Resistant, Shock Absorbing Corner, Scratch Resistant, Anti-slip Interior
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.