Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SafePort Clear Case for iPad

  • Mfr # THD941GL

  • Zoro # G913750525


product price: $44.19
/ea

Key Features

Width
8.1"
Height
10.3"
Compatibility
Apple - 10.9" iPad (10th Generation),iPad (11th Generation), Pencil
Tablet Model Compatibility
iPad (11th Generation), iPad (10th Generation)
Durability
Bump Resistant, Shock Absorbing Shell, Impact Resistant Corner, Scratch Resistant, Drop Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THD941GL
Zoro #
G913750525
UPC #
92636367602
Country of Origin
China

Dimensions

Width
8.1"
Height
10.3"
Maximum Screen Size Supported
10.9"
Depth
0.7"

Details

Item
Carrying Case
Compatibility
Apple - 10.9" iPad (10th Generation),iPad (11th Generation), Pencil
Tablet Model Compatibility
iPad (11th Generation), iPad (10th Generation)
Durability
Bump Resistant, Shock Absorbing Shell, Impact Resistant Corner, Scratch Resistant, Drop Resistant
Case Features
Stylus Holder, Built-in Kickstand
Rugged
Yes
Style
Folio
Material
Thermoplastic Polyurethane (TPU)
Color
Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.