Zoro Homepage

Safeport Rugged Max Case Fo

  • Mfr # THD967GL

  • Zoro # G315959939


product price: $94.95
/ea
Free Shipping & Returns

Key Features

Tablet Model Compatibility
iPad Pro 11 (2024)
Compatibility
Apple - iPad Pro 11 (2024), Pencil
Width
0.9"
Material
Hand strap - Silicone
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THD967GL
Zoro #
G315959939
UPC #
92636369712
Country of Origin
China

Dimensions

Width
0.9"
Depth
7.9"
Height
10.4"
Maximum Screen Size Supported
11"
Withstand Drop Height
72"

Details

Tablet Model Compatibility
iPad Pro 11 (2024)
Compatibility
Apple - iPad Pro 11 (2024), Pencil
Item
Carrying Case
Material
Hand strap - Silicone
Color
Clear
Adjustable Strap
Yes
Rugged
Yes
Durability
Impact Resistant, Scuff Resistant, Liquid Resistant, Dirt Resistant, Dust Resistant, Spill Resistant, Scratch Resistant, Shock Absorbing, Drop Resistant
Case Features
Pencil Holder, Multiple Viewing Angle, Stylus Holder, Built-in Kickstand
Carrying Options
Hand Strap

Description

SafePort Rugged Max Case for iPad Pro 11 M4 Clear 11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.