Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SafePort Rugged Max for iPad

  • Mfr # THD929GL

  • Zoro # G413750483


product price: $57.15
/ea

Key Features

Width
7.9"
Height
0.8"
Material
Silicone - Hand Strap
Rugged
Yes
Case Features
Shock Absorbing, Lightweight, Impact Absorbing, Pencil Holder, Built-in Stand, Sturdy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THD929GL
Zoro #
G413750483
UPC #
92636365448
Country of Origin
China

Dimensions

Width
7.9"
Height
0.8"
Depth
10.8"
Maximum Screen Size Supported
10.9"

Details

Item
Carrying Case
Material
Silicone - Hand Strap
Rugged
Yes
Case Features
Shock Absorbing, Lightweight, Impact Absorbing, Pencil Holder, Built-in Stand, Sturdy
Carrying Options
Hand Strap
Durability
Scuff Resistant Screen Protector, Scratch Resistant Screen Protector, Dust Resistant, Drop Resistant, Bump Resistant, Water Resistant, Slip Resistant, Shock Absorbing, Impact Absorbing
Compatibility
Apple - iPad (10th Generation),iPad (11th Generation) Pencil
Package Contents
SafePort Rugged Max Case for iPad (10th gen.) 10.9-inch Hand Strap
Tablet Model Compatibility
iPad (10th Generation), iPad (11th Generation)
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.