SAFEPORT STANDARD ANTIMICROBIAL CASE FOR IPAD AIR 10.9 & IPAD PRO 11 1ST/ 2ND/ 3

  • Mfr # THD915GL

  • Zoro # G816300711


product price:  $63.99
/ea
Sold in multiples of 5 for $319.95

Key Features

Case Features
Hand Strap, Lightweight, Antimicrobial Protection
Package Contents
SafePort Tablet Case Hand Strap
Durability
Shock Resistant, Shock Absorbing, Slip Resistant, Bacterial Resistant, Break Resistant, Drop Resistant, Impact Absorbing, Wear Resistant, Shock Absorbing Shell, Bump Resistant, Impact Resistant
Height
10.2"
Maximum Screen Size Supported
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THD915GL
Zoro #
G816300711
UPC #
92636358389
Country of Origin
China

Dimensions

Height
10.2"
Maximum Screen Size Supported
11"
Minimum Screen Size Supported
10.9"
Depth
7.9"
Width
0.6"
Length
10.1"

Details

Case Features
Hand Strap, Lightweight, Antimicrobial Protection
Package Contents
SafePort Tablet Case Hand Strap
Durability
Shock Resistant, Shock Absorbing, Slip Resistant, Bacterial Resistant, Break Resistant, Drop Resistant, Impact Absorbing, Wear Resistant, Shock Absorbing Shell, Bump Resistant, Impact Resistant
Compatibility
Apple - iPad Air 11-inch (M4, M3, M2), iPad Air 10.9-inch (5th and 4th gen.) and iPad Pro 11-inch (4th, 3rd, 2nd and 1st gen.)
Item
Carrying Case
Color
Black
Carrying Options
Hand Strap, Handle
Rugged
Yes
Tablet Model Compatibility
iPad Air 11 (2025), iPad Pro, iPad Air (4th Generation), iPad Air 11 (2024), iPad Pro (3rd Generation), iPad Pro (4th Generation), iPad Air (5th Generation), iPad Air 11 (2026), iPad Pro (2nd Generation)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.