Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCRATCH-RESISTANT ANTIMICROBIAL SCREEN P

  • Mfr # AWV362AMGL

  • Zoro # G514909377


product price: $26.99
/ea

Key Features

Material
Polyethylene Terephthalate (PET)
Compatible With
Apple - iPad (10th Generation)
Length
9.6"
Features
Bubble-free
Height
9.61"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWV362AMGL
Zoro #
G514909377
UPC #
92636365172
Country of Origin
Taiwan, Province of China

Dimensions

Length
9.6"
Height
9.61"
Width
9.61"
Display Size Supported
10.9"

Details

Item
Screen Protector
Material
Polyethylene Terephthalate (PET)
Compatible With
Apple - iPad (10th Generation)
Features
Bubble-free
Touch Compatibility
Yes
Display Type Supported
LCD
Durability
Smudge Proof, Fingerprint Proof, Scratch Resistant
Anti-glare
Yes
Anti-microbial
Yes
Device Supported
iPad (10th Generation), iPad (11th Generation)
Cell Phone/Tablet/Smart Watch Model Compatibility
iPad (10th Generation), iPad (11th Generation)
Compatibility
Apple - iPad (10th Generation),iPad (11th Generation)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.