Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCRATCH-RESISTANT ANTIMICROBIAL SCREEN PROTECTOR FOR MICROSOFT SURFACE PRO 8 C

  • Mfr # AWV343AMGL

  • Zoro # G615699962


product price: $25.29
/ea

Key Features

Height
10 mil
Features
Bubble-free
Touch Compatibility
Yes
Material
Polyethylene Terephthalate (PET)
Includes
Scratch-Resistant Antimicrobial Screen Protector for Microsoft Surface Pro 10, 9, and 8 Cleaning Cloth Application Card
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWV343AMGL
Zoro #
G615699962
UPC #
92636359379
Country of Origin
Taiwan, Province of China

Dimensions

Height
10 mil
Width
7.99 in
Length
11.1 in
Display Size Supported
13 in

Details

Features
Bubble-free
Touch Compatibility
Yes
Material
Polyethylene Terephthalate (PET)
Includes
Scratch-Resistant Antimicrobial Screen Protector for Microsoft Surface Pro 10, 9, and 8 Cleaning Cloth Application Card
Product Type
Screen Protector
Display Type Supported
LCD
Durability
Fingerprint Proof, Scratch Resistant, Smudge Proof, Damage Resistant, Glare Resistant
Anti-microbial
Yes
Compatibility
Microsoft -Surface Pro 10, 9 and 8
Color
Clear
Cell Phone/Tablet/Smart Watch Model Compatibility
Surface Pro
Compatible Devices
Tablet
Anti-glare
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.