Shop TARGUS
See all product information
Create Account
Scratch-Resistant Antimicrobial Screen Protector for Samsung Galaxy Tab A7 8.7"
- Mfr # AWV354AMGL
- Zoro # G514920815
product price:Â
$
11.28
/ea
Sold in multiples of 2 for
$22.56
Key Features
Material
Polyethylene Terephthalate (PET)
Compatible With
Samsung Galaxy Tab A7 8.7" Tablet
Includes
Scratch-Resistant Antimicrobial Screen Protector for Samsung Galaxy Tab A7 8.7", Cleaning cloth, Application card
Length
8.2"
Features
Touch Sensitive, Easy Clean, Bubble-free, Easy to Apply
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AWV354AMGL
- Zoro #
- G514920815
- UPC #
- 92636360658
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 8.2"
- Height
- 10 mil
- Width
- 4.72"
- Display Size Supported
- 8.7"
Details
- Item
- Screen Protector
- Material
- Polyethylene Terephthalate (PET)
- Compatible With
- Samsung Galaxy Tab A7 8.7" Tablet
- Includes
- Scratch-Resistant Antimicrobial Screen Protector for Samsung Galaxy Tab A7 8.7", Cleaning cloth, Application card
- Features
- Touch Sensitive, Easy Clean, Bubble-free, Easy to Apply
- Durability
- Scratch Resistant, Fingerprint Resistant, Smudge Proof
- Anti-glare
- Yes
- Device Supported
- Tablet
- Display Type Supported
- LCD
- Anti-microbial
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.