Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCRATCH-RESISTANT ANTIMICROBIAL SCREEN PROTECTOR FOR SAMSUNG GALAXY TAB A7 CLE

  • Mfr # AWV355AMGL

  • Zoro # G414920809


product price: $27.95
/ea

Key Features

Material
Polyethylene Terephthalate (PET)
Compatible With
Samsung Galaxy Tab A7 10.4" Tablet
Length
9.6"
Features
Bubble-free, Touch Sensitive, Easy to Apply, Easy Clean
Width
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWV355AMGL
Zoro #
G414920809
UPC #
92636360665
Country of Origin
Taiwan, Province of China

Dimensions

Length
9.6"
Width
6"
Height
10 mil
Display Size Supported
10.4"

Details

Item
Screen Protector
Material
Polyethylene Terephthalate (PET)
Compatible With
Samsung Galaxy Tab A7 10.4" Tablet
Features
Bubble-free, Touch Sensitive, Easy to Apply, Easy Clean
Device Supported
Tablet
Anti-glare
Yes
Display Type Supported
LCD
Durability
Fingerprint Resistant, Smudge Proof, Scratch Resistant
Anti-microbial
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.