SCRATCH-RESISTANT SCREEN PROTECTOR FOR IPAD AIR 11-INCH M2 CLEAR 11IN
Mfr # AWV155GL
Zoro # G716042896
product price: $27.89
/eaKey Features
Durability
Damage Resistant, Smudge Proof, Fingerprint Proof, Scratch Resistant, Glare Resistant
Compatibility
Apple - iPad Air 11-inch (M4, M3, M2)
Cell Phone/Tablet/Smart Watch Model Compatibility
iPad Air 11 (2024), iPad Air 11 (2026), iPad Air 11 (2025)
Width
10 mil
Features
Bubble-free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWV155GL
Zoro #
G716042896
UPC #
92636369682
Country of Origin
Taiwan, Province of China
Dimensions
Width
10 mil
Height
6.89"
Length
9.6"
Display Size Supported
11"
Details
Durability
Damage Resistant, Smudge Proof, Fingerprint Proof, Scratch Resistant, Glare Resistant
Compatibility
Apple - iPad Air 11-inch (M4, M3, M2)
Cell Phone/Tablet/Smart Watch Model Compatibility
iPad Air 11 (2024), iPad Air 11 (2026), iPad Air 11 (2025)
Features
Bubble-free
Material
Polyethylene Terephthalate (PET)
Display Screen Type
LCD
Color
Transparent
Device Supported
iPad Air 11 (2024), iPad Air 11 (2025), iPad Air 11 (2026)
Anti-glare
Yes
Item
Screen Protector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.