Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCRATCH-RESISTANT SCREEN PROTECTOR FOR IPAD AIR 13-INCH M2 CLEAR 13IN

  • Mfr # AWV156GL

  • Zoro # G216042952


product price: $30.35
/ea

Key Features

Material
Polyethylene Terephthalate (PET)
Length
10.9"
Features
Bubble-free
Device Supported
iPad Air 13 (2024), iPad Air 13 (2025), iPad Air 13 (2026)
Compatibility
Apple - iPad Air 13-inch (M4, M3, M2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWV156GL
Zoro #
G216042952
UPC #
92636369675
Country of Origin
Taiwan, Province of China

Dimensions

Length
10.9"
Height
8.33"
Display Size Supported
13"
Width
10 mil

Details

Material
Polyethylene Terephthalate (PET)
Features
Bubble-free
Device Supported
iPad Air 13 (2024), iPad Air 13 (2025), iPad Air 13 (2026)
Compatibility
Apple - iPad Air 13-inch (M4, M3, M2)
Durability
Damage Resistant, Scratch Resistant, Glare Resistant, Smudge Proof, Fingerprint Proof
Display Screen Type
LCD
Color
Transparent
Item
Screen Protector
Anti-glare
Yes
Cell Phone/Tablet/Smart Watch Model Compatibility
iPad Air 13 (2024), iPad Air 13 (2026), iPad Air 13 (2025)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.