Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCRATCH-RESISTANT SCREEN PROTECTOR FOR IPAD AIR10.9INCH 4TH GEN. & IPAD PRO 1

  • Mfr # AWV329GL

  • Zoro # G414909224


product price: $22.99
/ea

Key Features

Material
Polyethylene Terephthalate (PET)
Compatible With
Apple iPad: iPad Air® 10.9-inch (5th and 4th gen.) and iPad Pro® 11-inch (4th, 3rd, 2nd, 1st gen.)
Length
6.7"
Features
Bubble-free
Height
10 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWV329GL
Zoro #
G414909224
UPC #
92636348991
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.7"
Height
10 mil
Width
9.43"
Display Size Supported
11"

Details

Item
Screen Protector
Material
Polyethylene Terephthalate (PET)
Compatible With
Apple iPad: iPad Air® 10.9-inch (5th and 4th gen.) and iPad Pro® 11-inch (4th, 3rd, 2nd, 1st gen.)
Features
Bubble-free
Display Type Supported
LCD
Durability
Damage Resistant, Scratch Resistant, Fingerprint Resistant, Smudge Proof
Anti-glare
Yes
Device Supported
iPad Pro, iPad Air (4th Generation)
Cell Phone/Tablet/Smart Watch Model Compatibility
iPad Pro (4th Generation), iPad Air 4, iPad Pro 11, iPad Pro (3rd Generation), iPad Air 5, iPad Pro (2nd Generation)
Compatibility
Apple iPad: iPad Air 10.9-inch (5th and 4th gen.) and iPad Pro 11-inch (4th, 3rd, 2nd, 1st gen.)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.