Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCRATCH-RESISTANT SCREEN PROTECTOR FOR IPAD PRO 11-INCH M4 CLEAR 11IN

  • Mfr # AWV153GL

  • Zoro # G316042944


product price: $30.69
/ea

Key Features

Features
Bubble-free, Easy to Apply, Touch Sensitive
Device Supported
iPad Pro (2025), iPad Pro 11 (2024)
Height
6.84"
Color
Transparent
Length
9.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWV153GL
Zoro #
G316042944
UPC #
92636369620
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.84"
Length
9.7"
Width
10 mil
Display Size Supported
11"

Details

Features
Bubble-free, Easy to Apply, Touch Sensitive
Device Supported
iPad Pro (2025), iPad Pro 11 (2024)
Color
Transparent
Includes
Scratch-Resistant Screen Protector for iPad Pro 11-inch (M5/M4) Cleaning Cloth Application Card
Display Screen Type
OLED
Compatibility
Apple - iPad Pro 11-(M5/M4)
Item
Screen Protector
Touchscreen Compatibility
Yes
Durability
Smudge Resistant, Damage Resistant, Fingerprint Resistant, Fingerprint Proof, Glare Resistant, Smudge Proof, Scratch Resistant
Cell Phone/Tablet/Smart Watch Model Compatibility
iPad Pro (2025), iPad Pro 11 (2024)
Anti-glare
Yes
Material
Polyethylene Terephthalate (PET)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.