SCRATCH-RESISTANT SCREEN PROTECTOR FOR IPADPRO 4TH GEN BLACK 12.9INCH
Mfr # AWV330GL
Zoro # G615806407
product price: $28.99
/eaKey Features
Height
10 mil
Touchscreen Compatibility
Yes
Material
Polyethylene Terephthalate (PET)
Cell Phone/Tablet/Smart Watch Model Compatibility
iPad Pro (6th Generation), iPad Pro (3rd Generation), iPad Pro (5th Generation), iPad Pro (4th Generation)
Anti-glare
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWV330GL
Zoro #
G615806407
UPC #
92636349004
Country of Origin
Taiwan, Province of China
Dimensions
Height
10 mil
Display Size Supported
12.9"
Width
10.71"
Length
8.1"
Details
Item
Screen Protector
Touchscreen Compatibility
Yes
Material
Polyethylene Terephthalate (PET)
Cell Phone/Tablet/Smart Watch Model Compatibility
iPad Pro (6th Generation), iPad Pro (3rd Generation), iPad Pro (5th Generation), iPad Pro (4th Generation)
Anti-glare
Yes
Features
Bubble-free, Optical Clarity, Ultra Slim
Durability
Fingerprint Proof, Damage Resistant, Smudge Proof, Scratch Resistant
Color
Transparent
Includes
Screen Protector for iPad Pro 12.9-inch (6th, 5th, 4th, and 3rd gen.) Cleaning cloth Application card
Compatibility
Apple iPad Pro 12.9-inch (5th, 4th, and 3rd gen.)
Device Supported
iPad Pro
Display Screen Type
LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.