Zoro Homepage

Scratch-Resistant Screen Protector For Samsung Galaxy Tab Active2

  • Mfr # AWV1308GLZ

  • Zoro # G9578785


product price: $14.49
/ea

Key Features

Includes
Cleaning Cloth, Application Card
Material
Polyethylene Terephthalate (PET)
Color
Clear; Transparent
Features
Bubble-free, Touch Sensitive, Ultra Slim; Damage Resistant, Fingerprint Proof, Scratch Resistant, Smudge Proof
Device Supported
Tablet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWV1308GLZ
Zoro #
G9578785
UPC #
92636328979
Country of Origin
Unknown

Details

Includes
Cleaning Cloth, Application Card
Material
Polyethylene Terephthalate (PET)
Color
Clear; Transparent
Features
Bubble-free, Touch Sensitive, Ultra Slim; Damage Resistant, Fingerprint Proof, Scratch Resistant, Smudge Proof
Device Supported
Tablet
Item
Screen Protector
Display Type
LCD
Brand Compatibility
Samsung
Compatibility
Samsung Galaxy Tab Active2

Description

Targus Scratch-Resistant Screen Protector for Samsung Galaxy Tab Active2 Transparent - For LCD Tablet - Scratch Resistant, Fingerprint Proof, Smudge Proof, Damage Resistant - Polyethylene Terephthalate (PET)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.