Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scratch Resistant Scrn Prtctr

  • Mfr # AWV155GL

  • Zoro # G614935498


product price: $30.15
/ea

Key Features

Width
10 mil
Height
6.89"
Display Type
LCD
Compatibility
Apple - iPad Air 11-inch (M4, M3, M2)
Features
Bubble-free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWV155GL
Zoro #
G614935498
UPC #
92636369682
Country of Origin
Taiwan, Province of China

Dimensions

Width
10 mil
Height
6.89"
Display Size Supported
11"
Length
9.6"

Details

Display Type
LCD
Compatibility
Apple - iPad Air 11-inch (M4, M3, M2)
Features
Bubble-free
Color
Transparent
Item
Screen Protector
Material
Polyethylene Terephthalate (PET)
Device Supported
iPad Air 11 (2024), iPad Air 11 (2025), iPad Air 11 (2026)
Anti-glare
Yes
Cell Phone/Tablet/Smart Watch Model Compatibility
iPad Air 11 (2024), iPad Air 11 (2026), iPad Air 11 (2025)
Durability
Damage Resistant, Smudge Proof, Fingerprint Proof, Scratch Resistant, Glare Resistant

Description

Scratch-Resistant Screen Protector for ipad

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.