Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scratch Resistant Scrn Prtctr

  • Mfr # AWV156GL

  • Zoro # G614935818


product price: $33.19
/ea

Key Features

Width
10 mil
Display Type
LCD
Height
8.33"
Length
10.9"
Color
Transparent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWV156GL
Zoro #
G614935818
UPC #
92636369675
Country of Origin
Taiwan, Province of China

Dimensions

Width
10 mil
Height
8.33"
Length
10.9"
Display Size Supported
13"

Details

Display Type
LCD
Item
Screen Protector
Color
Transparent
Material
Polyethylene Terephthalate (PET)
Device Supported
iPad Air 13 (2024), iPad Air 13 (2025), iPad Air 13 (2026)
Compatibility
Apple - iPad Air 13-inch (M4, M3, M2)
Brand Compatibility
Apple
Features
Bubble-free
Durability
Damage Resistant, Scratch Resistant, Glare Resistant, Smudge Proof, Fingerprint Proof
Anti-glare
Yes
Cell Phone/Tablet/Smart Watch Model Compatibility
iPad Air 13 (2024), iPad Air 13 (2026), iPad Air 13 (2025)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.