Zoro Homepage

Semi-Slim Laptop Charger for Various Devices, 90 W, Black

  • Mfr # APA90US

  • Zoro # G016009599


product price: $76.25
/ea
Free Shipping & Returns

Key Features

Adapter Capacity
90 W
Adapter Type
AC Adapter
Color
Black
Length
6 ft
For Use With
Acer®, Asus®, Compaq®, Dell®, Fujitsu, Gateway®, IBM®, Lenovo®, Panasonic®, Sony®, Toshiba®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APA90US
Zoro #
G016009599
UPC #
92636306021
Country of Origin
China

Dimensions

Length
6 ft

Details

Adapter Capacity
90 W
Adapter Type
AC Adapter
Color
Black
For Use With
Acer®, Asus®, Compaq®, Dell®, Fujitsu, Gateway®, IBM®, Lenovo®, Panasonic®, Sony®, Toshiba®
Item
AC Adapters & Wall Chargers
Power Source
AC Wall Outlet
OEM/Compatible
Compatible
For Device Type
Laptops
Includes
(5) Pin Tips
Connects Devices
Wall Outlet to Device

Description

Laptop charger is a cost-effective solution for those who need a second adapter for travel or a replacement adapter for their current laptop. Features built-in surge protection to keep your laptop safe from unexpected surges and spikes and an interchangeable tip system to provide compatibility across major laptop brands.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.