Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPY GUARD WEBCAM COVER 10 PACK BLACK, 10PK

  • Mfr # AWH015GLX

  • Zoro # G921707474


product price: $24.25
/pk 10, $2.43/ea

Key Features

Features
Easy to Apply/Remove, Scratch Resistant, Slide Closure
Width
0.6 in
Color
Black
Length
1.6 in
Height
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWH015GLX
Zoro #
G921707474
UPC #
845161089613
Country of Origin
United States

Dimensions

Width
0.6 in
Length
1.6 in
Height
0.1 in

Details

Features
Easy to Apply/Remove, Scratch Resistant, Slide Closure
Color
Black
Item
Protective Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.