Spy Guard Webcam Cover - Black
- Mfr # AWH011US
- Zoro # G516450921
product price:Â
$
8.55
/ea
Sold in multiples of 2 for
$17.10
Key Features
Width
1.56 in
Height
0.56 in
Color
Black
Depth
50 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AWH011US
- Zoro #
- G516450921
- UPC #
- 92636326630
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 1.56 in
- Height
- 0.56 in
- Depth
- 50 mil
Details
- Item
- Webcam Privacy Cover
- Color
- Black
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.