Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STRATA III SLEEVE GREY BROWN 14INCH

  • Mfr # TBS93004GL

  • Zoro # G614883843


product price: $34.35
/ea

Key Features

Application
Notebook
Case Features
Lightweight, Front Pocket, Padded Interior, Accessory Pocket
Closure Type
Zipper
Max. Screen Size Supported
14"
Width
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBS93004GL
Zoro #
G614883843
UPC #
92636346416
Country of Origin
China

Dimensions

Max. Screen Size Supported
14"
Width
0.8 in
Length
14.2 in
Height
10.2 in

Details

Application
Notebook
Case Features
Lightweight, Front Pocket, Padded Interior, Accessory Pocket
Item
Carrying Case
Closure Type
Zipper
Material
Leatherette
Features
Scratch Resistant, Scuff Resistant
Color
Gray, Brown
Style
Sleeve

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.