Zoro Homepage

STRATA SLIPCASE GREY15.6 INCH

  • Mfr # TSS63204US

  • Zoro # G114877953


product price: $51.79
/ea

Key Features

Adjustable Strap
Yes
Application
Notebook
Carrying Options
Handle, Shoulder Strap
Width
2 in
Laptop Compartment
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSS63204US
Zoro #
G114877953
UPC #
92636293192
Country of Origin
Cambodia

Dimensions

Width
2 in
Max. Screen Size Supported
15.6"
Length
16 in
Height
14 in

Details

Adjustable Strap
Yes
Application
Notebook
Carrying Options
Handle, Shoulder Strap
Laptop Compartment
Yes
Features
Damage Resistant Interior
Protection Level
Better
Case Features
Lightweight, Accessory Pocket, Zippered Pocket, Carrying Handle
Additional Compartments
Front Pocket
Material
Polyester
Color
Pewter
Style
Sleeve
Item
Carrying Case

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.