
Stylus for Tablets, iPad, iPhones and Smartphones, Black (Discontinued)
- Mfr # AMM01TBUS
- Zoro # G415661664
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMM01TBUS
Zoro #
G415661664
UPC #
92636258955
Country of Origin
China
Dimensions
Length
5.3"
Height
0.3"
Width
0.3"
Details
Accessory Type
Stylus
For Use With
iPadĀ®, Most Smartphones and Tablets
Color
Black
Item
Mobile Device Styluses
Compatibility
Samsung Galaxy, iPad, iPod Touch, iPhone
Device Supported
Smartphone, Tablet
Tip Material
Rubber
Touchscreen Technology
Capacitive
Description
Stylus works on all capacitive touch surfaces. Allows users to type accurately and comfortably. Use to take notes, draw or turn a page.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.