Zoro Homepage
This item is Discontinued.
Targus Targus 209225 Targus A7 Sleeve for iPads -Brown TSS17802US

Targus 209225 Targus A7 Sleeve for iPads -Brown (Discontinued)

  • Mfr # TSS17802US
  • Zoro # G904001537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSS17802US
Zoro #
G904001537
UPC #
-
Country of Origin
China

Description

Transport your iPad in a
soft, cushioned case free from harm

Product Information
The Targus A7 Sleeve is specifically designed to protect your iPad from
scratches and dust. The heavily padded interior features the
Tri-cell Cushion System which combines additional foam padding with
mesh material for ventilation. The exterior features neoprene
material with an industry-grade tarpaulin gusset around the edge with
is highly durable and water-resistant. If used inside of
another laptop case, the A7 sleeve provides an additional layer of
protection from scuffs and wet weather. The sleeve can also
be used alone when transporting an iPad between classes or meetings.
Product Features
  • Tri-Cell Cushion System protects against bumps and
    scratches with quilted air ventilating fabric and shock-absorbing
    foam

  • Industry-grade tarpaulin is water and
    wear-resistant

  • Reversed zipper and neoprene construction provide extra
    water resistance

  • Specially designed zipper coils easily reconnect if zipper
    splits due to over-packing

  • Designed specifically for Apple iPad


Specifications
  • Color: Brown

  • Exterior Dimensions: 10.75" x
    8.46" x 0.75" (L x W x H, Approx.)

  • Interior Dimensions: 9.56"
    x 7.47" x 0.5" (L x W x H, Approx. )

  • Exterior Material: Neoprene

  • Compatibility: Apple iPad


Item Condition: New

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.