Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Targus DC Converter - 65 W - Black Pack - TAA Compliant

  • Mfr # ACA48GLZ

  • Zoro # G314897775


product price: $53.25
/ea

Key Features

For Use With
Targus Docking Stations: DOCK310 DOCK315 DOCK180
Includes
DC Converter 3-pin DC power cable Power tips (3P, 3L, 3H1, 3I2, 3X6) Convenient tip storage bar
Color
Black
Height
0.6 in
Length
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA48GLZ
Zoro #
G314897775
UPC #
92636360610
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.6 in
Length
2.4 in
Width
1.6 in

Details

Item
DC Converter
For Use With
Targus Docking Stations: DOCK310 DOCK315 DOCK180
Includes
DC Converter 3-pin DC power cable Power tips (3P, 3L, 3H1, 3I2, 3X6) Convenient tip storage bar
Color
Black
Watts
65 W
Compatibility
Targus Docking Stations: DOCK310, DOCK315, DOCK180
Multiple Power Tips
Yes
Standards
TAA Compliant
Universal Adapter
Yes
Device Supported
Docking Station, Notebook
Max. Output Power
65 W
Compatible Devices
Notebook, Docking Station

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.