
TECH ACCESSORY POUCH BLACK BLACK
Mfr # TXZ028GL
Zoro # G714883736
product price: $19.79
/eaKey Features
Width
9.1 in
Length
9.5 in
Height
5.5 in
Number of Pockets
3
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TXZ028GL
Zoro #
G714883736
UPC #
92636366179
Country of Origin
China
Dimensions
Width
9.1 in
Length
9.5 in
Height
5.5 in
Depth
2.2 in
Details
Item
Carrying Case
Number of Pockets
3
Color
Black
Case Features
Lightweight, Expandable Pocket
Style
Pouch
Features
Water Resistant
Application
Accessories
Locking Type
Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.