Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TEMPERED GLASS + ANTIMICROBIAL COATING IPAD MINI 6TH GEN CLEAR 8.3INCH

  • Mfr # AWV349TAMGL

  • Zoro # G214909318


product price: $38.69
/ea

Key Features

Material
Tempered Glass
Compatible With
Apple iPad mini 6th gen
Length
7.6"
Features
High Clarity, Rounded Edge, Residue-free Removal, Oleophobic Coating, Bubble-free
Width
5.16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWV349TAMGL
Zoro #
G214909318
UPC #
92636360269
Country of Origin
Taiwan, Province of China

Dimensions

Length
7.6"
Width
5.16"
Height
20 mil
Display Size Supported
8.3"

Details

Item
Screen Protector
Material
Tempered Glass
Compatible With
Apple iPad mini 6th gen
Features
High Clarity, Rounded Edge, Residue-free Removal, Oleophobic Coating, Bubble-free
Touch Compatibility
Yes
Device Supported
iPad mini (6th Generation)
Anti-microbial
Yes
Durability
Shatter Resistant, Scratch Resistant, Smudge Resistant
Cell Phone/Tablet/Smart Watch Model Compatibility
iPad mini (6th Generation)
Display Type Supported
LCD
Surface Hardness
9H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.